Drill Bushing, Type P, Drill Size 35/64 In
Mfr # P568LU
Zoro # G3083790
product price: $7.15
/eaSold in multiples of 2 for $14.30
Key Features
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Decimal Equivalent
0.5469
Outside Dia.
7/8 in
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P568LU
Zoro #
G3083790
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1/2 in
Outside Dia.
7/8 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
35/64 in
Size- Decimal
35/64" (0.5469)
Drill Size
35/64 in
Size - Decimal
1-1/32 in - 1.0039
Details
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Decimal Equivalent
0.5469
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 35/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.