Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 35/64 In

  • Mfr # P6412LU

  • Zoro # G3083696


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Drill Bushing Wall Type
Standard Wall
Outside Dia.
1 in
Finish
High Speed Steel
Bushing Head Type
Headless
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6412LU
Zoro #
G3083696
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 in
Size- Decimal
35/64" (0.5469)
Inside Dia.
35/64 in
Overall Length
3/4 in
Drill Size
35/64 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
1-1/32 in - 1.0039

Details

Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Material
52100 Thru Hardened
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Measurement System
Fractional Inch
Decimal Equivalent
0.5469
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P
Point Type
Radial
Flute Type
Spiral

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 35/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.