Zoro Homepage

Drill Bushing, Type P, Drill Size 35/64 In

  • Mfr # P6416LU

  • Zoro # G3064951


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Outside Dia.
1 in
Material
52100 Thru Hardened
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Bushing Head Type
Headless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6416LU
Zoro #
G3064951
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia.
35/64 in
Size- Decimal
35/64" (0.5469)
Drill Size
35/64 in
Overall Length
1 in
Size - Decimal
49/64 in - 0.7656

Details

Material
52100 Thru Hardened
Bushing Head Type
Headless
Measurement System
Fractional Inch
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Decimal Equivalent
0.5469
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 35/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.