Zoro Homepage

Drill Bushing, Type P, Drill Size 35/64 In

  • Mfr # P6422LU

  • Zoro # G1832251


product price: $8.39
/ea

Key Features

Inside Dia.
35/64 in
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Size- Decimal
35/64" (0.5469)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6422LU
Zoro #
G1832251
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
35/64 in
Size- Decimal
35/64" (0.5469)
Outside Dia.
1 in
Overall Length
1 3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Drill Size
35/64 in
Size - Decimal
49/64 in - 0.7656

Details

Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Decimal Equivalent
0.5469
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 35/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.