Zoro Homepage

Drill Bushing, Type P, Drill Size 35/64 In

  • Mfr # P648LU

  • Zoro # G3064251


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Finish
High Speed Steel
Size- Decimal
35/64" (0.5469)
Measurement System
Fractional Inch
Drill Size
35/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P648LU
Zoro #
G3064251
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size- Decimal
35/64" (0.5469)
Drill Size
35/64 in
Inside Dia.
35/64 in
Outside Dia.
1 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1/2 in
Size - Decimal
35/64" - 0.5469

Details

Finish
High Speed Steel
Measurement System
Fractional Inch
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Hardness
Rc 62-64
Decimal Equivalent
0.5469
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 35/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.