Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 35/64 In

  • Mfr # PT5610LU

  • Zoro # G3092288


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Measurement System
Fractional Inch
Material
52100 Thru Hardened
Bushing Head Type
Headless
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT5610LU
Zoro #
G3092288
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
35/64" (0.5469)
Outside Dia.
7/8 in
Drill Size
35/64 in
Overall Length
5/8 in
Inside Dia.
35/64 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size - Decimal
#32 - 0.1160

Details

Measurement System
Fractional Inch
Material
52100 Thru Hardened
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Decimal Equivalent
0.5469
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Thin Wall
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 35/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.