Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 35/64 In

  • Mfr # PT5624LU

  • Zoro # G3081289


product price: $9.15
/ea

Key Features

Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Size- Decimal
35/64" (0.5469)
Hardness
Rc 62-64
Outside Dia.
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT5624LU
Zoro #
G3081289
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
35/64" (0.5469)
Outside Dia.
7/8 in
Overall Length
1 1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
35/64 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia.
35/64 in
Size - Decimal
35/64" - 0.5469
Drill Bit Dimension Type
Wire

Details

Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Hardness
Rc 62-64
Measurement System
Fractional Inch
Drill Bushing Wall Type
Thin Wall
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Decimal Equivalent
0.5469
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headless
Head Type
No
Bushing Code
P
Point Type
Radial
Flute Type
Spiral

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 35/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.