Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 3.5mm

  • Mfr # P165ED

  • Zoro # G3051776


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Bushing Type
Headless Press Fit
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Hardness
Rc 62-64
Inside Dia.
3.50 mm
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P165ED
Zoro #
G3051776
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia.
3.50 mm
Size- Decimal
3.50mm (0.1378)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
5/16 in
Drill Size
3.50 mm
Outside Dia.
1/4 in
Size - Decimal
K - 0.2810

Details

Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Material
52100 Thru Hardened
Finish
High Speed Steel
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Measurement System
Metric
Bushing Head Type
Headless
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.1378
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 3.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.