Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 3.5mm

  • Mfr # P2012ED

  • Zoro # G3090057


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Material - Machining
High Speed Steel
Drill Size
3.50 mm
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Size- Decimal
3.50mm (0.1378)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P2012ED
Zoro #
G3090057
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/4 in
Drill Size
3.50 mm
Size- Decimal
3.50mm (0.1378)
Outside Dia.
5/16 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
3.50 mm
Size - Decimal
#45 - 0.0820

Details

Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Decimal Equivalent
0.1378
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Finish
High Speed Steel
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Measurement System
Metric
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 3.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.