Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 3/64 In

  • Mfr # P106BF

  • Zoro # G6245425


product price: $33.55
/ea

Key Features

Measurement System
Fractional Inch
Finish
High Speed Steel
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P106BF
Zoro #
G6245425
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/32 in
Inside Dia.
3/64 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Overall Length
3/8 in
Size- Decimal
3/64" (0.0469)
Drill Size
3/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
3/64" - 0.0469

Details

Measurement System
Fractional Inch
Finish
High Speed Steel
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Decimal Equivalent
0.0469
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 3/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.