Drill Bushing, Type P, Drill Size 3/64 In
Mfr # P136BF
Zoro # G6246615
product price: $28.99
/eaKey Features
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Inside Dia.
3/64 in
Hardness
Rc 62-64
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P136BF
Zoro #
G6246615
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Inside Dia.
3/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
13/64 in
Size- Decimal
3/64" (0.0469)
Overall Length
3/8 in
Drill Size
3/64 in
Size - Decimal
Q - 0.3320
Details
Hardness
Rc 62-64
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.0469
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Fractional Inch
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 3/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.