Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size 3.75mm
- Mfr # PT2010EM
- Zoro # G3081587
product price:Â
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
Material
52100 Thru Hardened
Overall Length
5/8 in
Bushing Type
Headless Press Fit
Measurement System
Metric
Bushing Head Type
Headless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT2010EM
- Zoro #
- G3081587
- UPC #
- -
- Country of Origin
- Multiple
- Material
- 52100 Thru Hardened
- Bushing Type
- Headless Press Fit
- Measurement System
- Metric
- Bushing Head Type
- Headless
- Hardness
- Rc 62-64
- Drill Bushing Wall Type
- Thin Wall
- Rockwell Hardness
- RC 62-64
- Heat Treatment
- Through Hardened
- Finish
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Head Material
- High Speed Steel
- Item
- Press-Fit Drill Bushing (P)
- Material - Machining
- High Speed Steel
- Head Type
- No
- Decimal Equivalent
- 0.1476
- Bushing Code
- PM
- Point Type
- Radial
- Flute Type
- Spiral
Dimensions
- Overall Length
- 5/8 in
- Outside Dia.
- 5/16 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Inside Dia.
- 3.75 mm
- Drill Size
- 3.75 mm
- Drill Bit Dimension Type
- Wire
- Size - Decimal
- 1-15/32 in - 1.4688
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 3.75 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.