Zoro Homepage

Drill Bushing, Type P, Drill Size 37/64 In

  • Mfr # P5634LZ

  • Zoro # G1988905


product price: $10.69
/ea

Key Features

Hardness
Rc 62-64
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5634LZ
Zoro #
G1988905
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size- Decimal
37/64" (0.5781)
Outside Dia.
7/8 in
Overall Length
2 1/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
37/64 in
Inside Dia.
37/64 in
Size - Decimal
1-1/16 in - 1.0625

Details

Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.5781
Measurement System
Fractional Inch
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 37/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.