Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 37/64 In

  • Mfr # P565LZ

  • Zoro # G3083921


product price: $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Outside Dia.
7/8 in
Heat Treatment
Through Hardened
Decimal Equivalent
0.5781
Measurement System
Fractional Inch
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P565LZ
Zoro #
G3083921
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
7/8 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size- Decimal
37/64" (0.5781)
Drill Size
37/64 in
Overall Length
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
37/64 in
Size - Decimal
11/32 in - 0.3438

Details

Heat Treatment
Through Hardened
Decimal Equivalent
0.5781
Measurement System
Fractional Inch
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Head Material
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 37/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.