Zoro Homepage

Drill Bushing, Type P, Drill Size 37/64 In

  • Mfr # P566LZ

  • Zoro # G3083845


product price: $7.89
/ea

Key Features

Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Measurement System
Fractional Inch
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P566LZ
Zoro #
G3083845
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
37/64 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Overall Length
3/8 in
Outside Dia.
7/8 in
Size- Decimal
37/64" (0.5781)
Inside Dia.
37/64 in
Size - Decimal
11/32 in - 0.3438

Details

Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Measurement System
Fractional Inch
Finish
High Speed Steel
Head Material
High Speed Steel
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Decimal Equivalent
0.5781
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 37/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.