Zoro Homepage

Drill Bushing, Type P, Drill Size 37/64 In

  • Mfr # P6422LZ

  • Zoro # G3064796


product price: $8.39
/ea

Key Features

Decimal Equivalent
0.5781
Size- Decimal
37/64" (0.5781)
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Bushing Head Type
Headless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6422LZ
Zoro #
G3064796
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
37/64" (0.5781)
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1 in
Inside Dia.
37/64 in
Drill Size
37/64 in
Overall Length
1 3/8 in
Size - Decimal
5.00mm - 0.1969

Details

Decimal Equivalent
0.5781
Bushing Head Type
Headless
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Measurement System
Fractional Inch
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 37/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.