Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 37/64 In

  • Mfr # P6428LZ

  • Zoro # G3064638


product price: $9.69
/ea

Key Features

Drill Size
37/64 in
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Inside Dia.
37/64 in
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P6428LZ
Zoro #
G3064638
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
37/64 in
Inside Dia.
37/64 in
Outside Dia.
1 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size- Decimal
37/64" (0.5781)
Overall Length
1 3/4 in
Size - Decimal
5.00mm - 0.1969

Details

Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Decimal Equivalent
0.5781
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 37/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.