Drill Bushing, Type P, Drill Size 37/64 In
Mfr # P6434LZ
Zoro # G1986787
product price: $10.69
/eaKey Features
Bushing Head Type
Headless
Drill Size
37/64 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia.
37/64 in
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P6434LZ
Zoro #
G1986787
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
37/64 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia.
37/64 in
Size- Decimal
37/64" (0.5781)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
2 1/8 in
Outside Dia.
1 in
Size - Decimal
37/64" - 0.5781
Details
Bushing Head Type
Headless
Finish
High Speed Steel
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Material
52100 Thru Hardened
Decimal Equivalent
0.5781
Rockwell Hardness
RC 62-64
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 37/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.