Drill Bushing, Type P, Drill Size 37/64 In
Mfr # P648LZ
Zoro # G3064236
product price: $7.29
/eaSold in multiples of 2 for $14.58
Key Features
Bushing Head Type
Headless
Decimal Equivalent
0.5781
Size- Decimal
37/64" (0.5781)
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P648LZ
Zoro #
G3064236
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
37/64" (0.5781)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
37/64 in
Overall Length
1/2 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Outside Dia.
1 in
Inside Dia.
37/64 in
Size - Decimal
37/64" - 0.5781
Details
Bushing Head Type
Headless
Decimal Equivalent
0.5781
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 37/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.