Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 37/64 In

  • Mfr # PT5620LZ

  • Zoro # G3081331


product price: $8.95
/ea

Key Features

Finish
High Speed Steel
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT5620LZ
Zoro #
G3081331
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
7/8 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Drill Size
37/64 in
Size- Decimal
37/64" (0.5781)
Overall Length
1 1/4 in
Inside Dia.
37/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
1-15/64 in - 1.2344
Drill Bit Dimension Type
Wire

Details

Finish
High Speed Steel
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
0.5781
Bushing Head Type
Headless
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P
Flute Type
Spiral
Point Type
Radial

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 37/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.