Zoro Homepage

Drill Bushing, Type P, Drill Size 3.7mm

  • Mfr # P2022EK

  • Zoro # G1989438


product price: $10.19
/ea

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2022EK
Zoro #
G1989438
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
5/16 in
Drill Size
3.70 mm
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia.
3.70 mm
Overall Length
1 3/8 in
Size - Decimal
#8 - 0.1990

Details

Heat Treatment
Through Hardened
Bushing Head Type
Headless
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Measurement System
Metric
Head Material
High Speed Steel
Head Type
No
Decimal Equivalent
0.1457
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 3.70 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.