Zoro Homepage

Drill Bushing, Type P, Drill Size 3/8 In

  • Mfr # P4040JQ

  • Zoro # G6270476


product price: $24.19
/ea

Key Features

Heat Treatment
Through Hardened
Decimal Equivalent
0.3750
Drill Size
3/8 in
Bushing Head Type
Headless
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4040JQ
Zoro #
G6270476
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
3/8 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size- Decimal
3/8" (0.3750)
Outside Dia.
5/8 in
Overall Length
2 1/2 in
Inside Dia.
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
3/8" - 0.3750

Details

Heat Treatment
Through Hardened
Decimal Equivalent
0.3750
Bushing Head Type
Headless
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Hardness
Rc 62-64
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.