Zoro Homepage

Drill Bushing, Type P, Drill Size 3/8 In

  • Mfr # P4812JQ

  • Zoro # G3067797


product price: $6.29
/ea

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Decimal Equivalent
0.3750
Outside Dia.
3/4 in
Inside Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4812JQ
Zoro #
G3067797
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/4 in
Inside Dia.
3/8 in
Drill Size
3/8 in
Size- Decimal
3/8" (0.3750)
Overall Length
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size - Decimal
37/64 in - 0.5781

Details

Concentricity Tolerance
.0003" T.I.R. Max
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Decimal Equivalent
0.3750
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Head Material
High Speed Steel
Hardness
Rc 62-64
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.