Zoro Homepage

Drill Bushing, Type P, Drill Size 3/8 In

  • Mfr # P4816JQ

  • Zoro # G3061488


product price: $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Material - Machining
High Speed Steel
Drill Size
3/8 in
Outside Dia.
3/4 in
Hardness
Rc 62-64
Bushing Head Type
Headless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4816JQ
Zoro #
G3061488
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
3/8 in
Outside Dia.
3/4 in
Overall Length
1 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size- Decimal
3/8" (0.3750)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
3/8 in
Size - Decimal
53/64 in - 0.8281

Details

Material - Machining
High Speed Steel
Hardness
Rc 62-64
Bushing Head Type
Headless
Finish
High Speed Steel
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.3750
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.