Drill Bushing, Type P, Drill Size 3/8 In
Mfr # P484JQ
Zoro # G3088386
product price: $5.69
/eaKey Features
Outside Dia.
3/4 in
Bushing Type
Headless Press Fit
Drill Size
3/8 in
Size- Decimal
3/8" (0.3750)
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P484JQ
Zoro #
G3088386
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
3/4 in
Overall Length
1/4 in
Drill Size
3/8 in
Size- Decimal
3/8" (0.3750)
Inside Dia.
3/8 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#65 - 0.0350
Details
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Hardness
Rc 62-64
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Head Material
High Speed Steel
Decimal Equivalent
0.3750
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Fractional Inch
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.