Drill Bushing, Type P, Drill Size 3.8mm
Mfr # P2012EO
Zoro # G3089637
product price: $7.19
/eaSold in multiples of 2 for $14.38
Key Features
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Material
52100 Thru Hardened
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2012EO
Zoro #
G3089637
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Outside Dia.
5/16 in
Inside Dia.
3.80 mm
Overall Length
3/4 in
Drill Size
3.80 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#46 - 0.0810
Details
Material
52100 Thru Hardened
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Measurement System
Metric
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Head Type
No
Decimal Equivalent
0.1496
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 3.80 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.