Zoro Homepage

Drill Bushing, Type P, Drill Size 3.8mm

  • Mfr # P208EO

  • Zoro # G3058660


product price: $6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Heat Treatment
Through Hardened
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia.
3.80 mm
Measurement System
Metric
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P208EO
Zoro #
G3058660
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/2 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia.
3.80 mm
Outside Dia.
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
3.80 mm
Drill Bit Dimension Type
Wire
Size - Decimal
7/32 in - 0.2188

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 3.80 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.