Zoro Homepage

Drill Bushing, Type P, Drill Size 3.95mm

  • Mfr # P2012ET

  • Zoro # G3089585


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2012ET
Zoro #
G3089585
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
5/16 in
Overall Length
3/4 in
Drill Size
3.95 mm
Inside Dia.
3.95 mm
Size - Decimal
#46 - 0.0810

Details

Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Measurement System
Metric
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Head Type
No
Decimal Equivalent
0.1555
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 3.95 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.