Drill Bushing, Type P, Drill Size 39/64 In
Mfr # P5628ME
Zoro # G3084019
product price: $10.19
/eaKey Features
Outside Dia.
7/8 in
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P5628ME
Zoro #
G3084019
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
7/8 in
Size- Decimal
39/64" (0.6094)
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Overall Length
1 3/4 in
Drill Size
39/64 in
Inside Dia.
39/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
10.50mm - 0.4134
Details
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
0.6094
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Measurement System
Fractional Inch
Finish
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 39/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.