Drill Bushing, Type P, Drill Size 39/64 In
Mfr # P5634ME
Zoro # G1833645
product price: $10.69
/eaKey Features
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P5634ME
Zoro #
G1833645
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size- Decimal
39/64" (0.6094)
Inside Dia.
39/64 in
Outside Dia.
7/8 in
Drill Size
39/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
2 1/8 in
Size - Decimal
1-1/16 in - 1.0625
Details
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Decimal Equivalent
0.6094
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Measurement System
Fractional Inch
Bushing Head Type
Headless
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 39/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.