Drill Bushing, Type P, Drill Size 39/64 In
Mfr # P566ME
Zoro # G1833618
product price: $7.89
/eaKey Features
Bushing Head Type
Headless
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Decimal Equivalent
0.6094
Size- Decimal
39/64" (0.6094)
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P566ME
Zoro #
G1833618
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size- Decimal
39/64" (0.6094)
Drill Size
39/64 in
Overall Length
3/8 in
Outside Dia.
7/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
39/64 in
Size - Decimal
11/32 in - 0.3438
Details
Bushing Head Type
Headless
Decimal Equivalent
0.6094
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Hardness
Rc 62-64
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 39/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.