Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 39/64 In

  • Mfr # P6412ME

  • Zoro # G3083650


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Measurement System
Fractional Inch
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Decimal Equivalent
0.6094
Finish
High Speed Steel
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6412ME
Zoro #
G3083650
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Overall Length
3/4 in
Size- Decimal
39/64" (0.6094)
Inside Dia.
39/64 in
Outside Dia.
1 in
Drill Size
39/64 in
Size - Decimal
1-1/32 in - 1.0039
Drill Bit Dimension Type
Wire

Details

Measurement System
Fractional Inch
Decimal Equivalent
0.6094
Finish
High Speed Steel
Material
52100 Thru Hardened
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Head Type
No
Bushing Code
P
Flute Type
Spiral
Point Type
Radial

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 39/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.