Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 39/64 In

  • Mfr # P6428ME

  • Zoro # G3064610


product price: $9.69
/ea

Key Features

Concentricity Tolerance
.0005" T.I.R. max
Outside Dia.
1 in
Bushing Head Type
Headless
Size- Decimal
39/64" (0.6094)
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6428ME
Zoro #
G3064610
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 in
Size- Decimal
39/64" (0.6094)
Inside Dia.
39/64 in
Overall Length
1 3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
39/64 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size - Decimal
39/64" - 0.6094
Drill Bit Dimension Type
Wire

Details

Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headless
Measurement System
Fractional Inch
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Decimal Equivalent
0.6094
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P
Point Type
Radial
Flute Type
Spiral

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 39/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.