Drill Bushing, Type P, Drill Size 39/64 In
Mfr # PT5610ME
Zoro # G3092245
product price: $7.19
/eaSold in multiples of 2 for $14.38
Key Features
Decimal Equivalent
0.6094
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT5610ME
Zoro #
G3092245
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size- Decimal
39/64" (0.6094)
Outside Dia.
7/8 in
Inside Dia.
39/64 in
Drill Size
39/64 in
Size - Decimal
#32 - 0.1160
Details
Decimal Equivalent
0.6094
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Thin Wall
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Measurement System
Fractional Inch
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Hardness
Rc 62-64
Finish
High Speed Steel
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 39/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.