Zoro Homepage

Drill Bushing, Type P, Drill Size 3.9mm

  • Mfr # P2012ER

  • Zoro # G3089600


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Inside Dia.
3.90 mm
Drill Size
3.90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2012ER
Zoro #
G3089600
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
3.90 mm
Drill Size
3.90 mm
Outside Dia.
5/16 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Overall Length
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#46 - 0.0810

Details

Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Measurement System
Metric
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Decimal Equivalent
0.1534
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 3.90 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.