Drill Bushing, Type P, Drill Size 3mm
Mfr # P165DS
Zoro # G3051907
product price: $7.85
/eaSold in multiples of 2 for $15.70
Key Features
Inside Dia.
3.00 mm
Size- Decimal
3.00mm (0.1181)
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Measurement System
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P165DS
Zoro #
G3051907
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
3.00 mm
Size- Decimal
3.00mm (0.1181)
Overall Length
5/16 in
Outside Dia.
1/4 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
3.00 mm
Size - Decimal
J - 0.2770
Details
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Measurement System
Metric
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Decimal Equivalent
0.1181
Head Material
High Speed Steel
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 3.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.