Drill Bushing, Type P, Drill Size 4.05mm
- Mfr # P208EY
- Zoro # G3058338
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Bushing Type
Headless Press Fit
Outside Dia.
5/16 in
Bushing Head Type
Headless
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P208EY
- Zoro #
- G3058338
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Dia.
- 5/16 in
- Drill Size
- 4.05 mm
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Inside Dia.
- 4.05 mm
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Overall Length
- 1/2 in
- Drill Bit Dimension Type
- Wire
- Size - Decimal
- 7/32 in - 0.2188
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 4.05 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.