Drill Bushing, Type P, Drill Size 41/64 In
Mfr # P565MK
Zoro # G3083906
product price: $7.85
/eaSold in multiples of 2 for $15.70
Key Features
Decimal Equivalent
0.6406
Hardness
Rc 62-64
Outside Dia.
7/8 in
Material
52100 Thru Hardened
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P565MK
Zoro #
G3083906
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
7/8 in
Inside Dia.
41/64 in
Overall Length
5/16 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Drill Size
41/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
41/64" (0.6406)
Size - Decimal
11/32 in - 0.3438
Details
Decimal Equivalent
0.6406
Hardness
Rc 62-64
Material
52100 Thru Hardened
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Measurement System
Fractional Inch
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 41/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.