Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 41/64 In

  • Mfr # P566MK

  • Zoro # G3083827


product price: $7.89
/ea

Key Features

Drill Size
41/64 in
Drill Bushing Wall Type
Standard Wall
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size- Decimal
41/64" (0.6406)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P566MK
Zoro #
G3083827
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
41/64 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size- Decimal
41/64" (0.6406)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
41/64 in
Outside Dia.
7/8 in
Overall Length
3/8 in
Size - Decimal
11/32 in - 0.3438
Drill Bit Dimension Type
Wire

Details

Drill Bushing Wall Type
Standard Wall
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Decimal Equivalent
0.6406
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Bushing Head Type
Headless
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Measurement System
Fractional Inch
Head Type
No
Bushing Code
P
Flute Type
Spiral
Point Type
Radial

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 41/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.