Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 41/64 In

  • Mfr # P568MK

  • Zoro # G3083748


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Inside Dia.
41/64 in
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Drill Size
41/64 in
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P568MK
Zoro #
G3083748
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
41/64 in
Drill Size
41/64 in
Overall Length
1/2 in
Size- Decimal
41/64" (0.6406)
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
7/8 in
Size - Decimal
1-1/32 in - 1.0039

Details

Measurement System
Fractional Inch
Material
52100 Thru Hardened
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Decimal Equivalent
0.6406
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Standard Wall
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 41/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.