Zoro Homepage

Drill Bushing, Type P, Drill Size 41/64 In

  • Mfr # P6412MK

  • Zoro # G3083641


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Concentricity Tolerance
.0005" T.I.R. max
Outside Dia.
1 in
Drill Bushing Wall Type
Standard Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6412MK
Zoro #
G3083641
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/4 in
Outside Dia.
1 in
Drill Size
41/64 in
Size- Decimal
41/64" (0.6406)
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
41/64 in
Size - Decimal
1-1/32 in - 1.0039
Drill Bit Dimension Type
Wire

Details

Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Decimal Equivalent
0.6406
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Hardness
Rc 62-64
Head Type
No
Bushing Code
P
Point Type
Radial
Flute Type
Spiral

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 41/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.