Zoro Homepage

Drill Bushing, Type P, Drill Size 41/64 In

  • Mfr # P6416MK

  • Zoro # G3064909


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Drill Size
41/64 in
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Inside Dia.
41/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6416MK
Zoro #
G3064909
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
41/64 in
Inside Dia.
41/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
41/64" (0.6406)
Outside Dia.
1 in
Overall Length
1 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size - Decimal
49/64 in - 0.7656

Details

Bushing Head Type
Headless
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.6406
Finish
High Speed Steel
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 41/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.