Drill Bushing, Type P, Drill Size 41/64 In
Mfr # P6428MK
Zoro # G3064601
product price: $9.69
/eaKey Features
Head Material
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Decimal Equivalent
0.6406
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P6428MK
Zoro #
G3064601
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1 in
Inside Dia.
41/64 in
Size- Decimal
41/64" (0.6406)
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Drill Size
41/64 in
Overall Length
1 3/4 in
Size - Decimal
41/64" - 0.6406
Drill Bit Dimension Type
Wire
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 41/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.