Zoro Homepage

Drill Bushing, Type P, Drill Size 41/64 In

  • Mfr # P648MK

  • Zoro # G1831840


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Decimal Equivalent
0.6406
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P648MK
Zoro #
G1831840
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
41/64 in
Outside Dia.
1 in
Overall Length
1/2 in
Drill Size
41/64 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size- Decimal
41/64" (0.6406)
Size - Decimal
7/8 in - 0.8750

Details

Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Decimal Equivalent
0.6406
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Finish
High Speed Steel
Hardness
Rc 62-64
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 41/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.