Zoro Homepage

Drill Bushing, Type P, Drill Size 41/64 In

  • Mfr # P8816MK

  • Zoro # G1986041


product price: $10.69
/ea

Key Features

Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Outside Dia.
1 3/8 in
Decimal Equivalent
0.6406
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8816MK
Zoro #
G1986041
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 3/8 in
Inside Dia.
41/64 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Size- Decimal
41/64" (0.6406)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
41/64 in
Overall Length
1 in
Size - Decimal
8.00mm - 0.3150

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 41/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.