Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size 4.1mm
- Mfr # PT2010FA
- Zoro # G3081438
product price:Â
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
Drill Size
4.10 mm
Overall Length
5/8 in
Inside Dia.
4.10 mm
Hardness
Rc 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT2010FA
- Zoro #
- G3081438
- UPC #
- -
- Country of Origin
- Multiple
- Hardness
- Rc 62-64
- Concentricity Tolerance
- .0003" T.I.R. Max
- Rockwell Hardness
- RC 62-64
- Item
- Press-Fit Drill Bushing (P)
- Bushing Head Type
- Headless
- Measurement System
- Metric
- Heat Treatment
- Through Hardened
- Drill Bushing Wall Type
- Thin Wall
- Bushing Type
- Headless Press Fit
- Material
- 52100 Thru Hardened
- Material - Machining
- High Speed Steel
- Finish
- High Speed Steel
- Head Material
- High Speed Steel
- Head Type
- No
- Decimal Equivalent
- 0.1614
- Bushing Code
- PM
Dimensions
- Drill Size
- 4.10 mm
- Overall Length
- 5/8 in
- Inside Dia.
- 4.10 mm
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Outside Dia.
- 5/16 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Size - Decimal
- 1-15/64 in - 1.2344
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 4.10 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.