Zoro Homepage

Drill Bushing, Type P, Drill Size 4.25mm

  • Mfr # P2012FD

  • Zoro # G3089506


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Head Material
High Speed Steel
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Measurement System
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2012FD
Zoro #
G3089506
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
3/4 in
Inside Dia.
4.25 mm
Drill Size
4.25 mm
Outside Dia.
5/16 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size - Decimal
#47 - 0.0785

Details

Head Material
High Speed Steel
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Measurement System
Metric
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Hardness
Rc 62-64
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.1673
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 4.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.