Zoro Homepage

Drill Bushing, Type P, Drill Size 4.25mm

  • Mfr # PT2010FD

  • Zoro # G3064026


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Bushing Wall Type
Thin Wall
Inside Dia.
4.25 mm
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2010FD
Zoro #
G3064026
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
4.25 mm
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Overall Length
5/8 in
Drill Size
4.25 mm
Outside Dia.
5/16 in
Size - Decimal
5/16 in - 0.3125

Details

Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0003" T.I.R. Max
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Bushing Head Type
Headless
Measurement System
Metric
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Finish
High Speed Steel
Material
52100 Thru Hardened
Head Material
High Speed Steel
Head Type
No
Heat Treatment
Through Hardened
Decimal Equivalent
0.1673
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 4.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.