Zoro Homepage

Drill Bushing, Type P, Drill Size 43/64 In

  • Mfr # P6412MP

  • Zoro # G3083626


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Material - Machining
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
43/64" (0.6719)
Decimal Equivalent
0.6719
Drill Size
43/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6412MP
Zoro #
G3083626
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
43/64" (0.6719)
Drill Size
43/64 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Outside Dia.
1 in
Inside Dia.
43/64 in
Size - Decimal
1-1/32 in - 1.0039
Drill Bit Dimension Type
Wire

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 43/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.