Zoro Homepage

Drill Bushing, Type P, Drill Size 43/64 In

  • Mfr # P6428MP

  • Zoro # G3064586


product price: $9.69
/ea

Key Features

Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Head Material
High Speed Steel
Bushing Head Type
Headless
Decimal Equivalent
0.6719
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6428MP
Zoro #
G3064586
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Overall Length
1 3/4 in
Inside Dia.
43/64 in
Size- Decimal
43/64" (0.6719)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1 in
Drill Size
43/64 in
Size - Decimal
43/64" - 0.6719

Details

Head Material
High Speed Steel
Bushing Head Type
Headless
Decimal Equivalent
0.6719
Hardness
Rc 62-64
Finish
High Speed Steel
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 43/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.